Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 008040 Elastomeric Coupling Poly-Disc, Size 4, Rating 3600 Rpm | AK8GEJ

BALDOR / DODGE 008040 Elastomeric Coupling Poly-Disc, Size 4, Rating 3600 Rpm

Item: AK8GEJ Model: 008040
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Shaft AttachmentBUSHED
Size4mm
Speed3600 rpm

Shipping Info:

Ship weight (kg) 1.071
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 008040 Elastomeric Coupling Poly-Disc, Size 4, Rating 3600 Rpm
€136.57 /unit