Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 006757 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm | AK3YVG

BALDOR / DODGE 006757 1090T10 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm

Item: AK3YVG Model: 006757Cross Ref: 1090T10
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€778.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Coupling TypeGrid
Size1090T
Speed3600 RPM

Shipping Info:

Ship weight (kg) 4.113
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelSizeSpeedCoupling TypePrice
BALDOR / DODGE 006765 Metallic Coupling Grid-Lign, Size 1020T, Rating 6000 Rpm | AK3YUH 0067651020T6000 RPMGrid€129.90
BALDOR / DODGE 006751 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm | AK3YUJ 0067511030T3600 RPMGrid€159.09
BALDOR / DODGE 006766 Metallic Coupling Grid-Lign, Size 1030T, Rating 6000 Rpm | AK3YUL 0067661030T6000 RPMGrid€159.09
BALDOR / DODGE 006752 Metallic Coupling Grid-Lign, Size 1040T, Rating 3600 Rpm | AK3YUN 0067521040T3600 RPMGrid€180.99
BALDOR / DODGE 006767 Metallic Coupling Grid-Lign, Size 1040T, Rating 6000 Rpm | AK3YUQ 0067671040T6000 RPMGrid€180.99
BALDOR / DODGE 006753 Metallic Coupling Grid-Lign, Size 1050T, Rating 3600 Rpm | AK3YUR 0067531050T3600 RPMGrid€217.47
BALDOR / DODGE 006754 Metallic Coupling Grid-Lign, Size 1060T, Rating 3600 Rpm | AK3YUV 0067541060T3600 RPMGrid€283.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006757 1090T10 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm
€778.19 /unit