BALDOR / DODGE 006569 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm | BB6CPF

BALDOR / DODGE 006569 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm

Item: BB6CPF Model: 006569
In Stock

Get it by Thursday, Jun 12

€1,129.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Coupling TypeGrid
Size1090T
Speed3600 RPM

Shipping Info:

Ship weight (kg) 13.8375
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelSizeSpeedCoupling TypePrice
BALDOR / DODGE 006497 Metallic Coupling Grid-Lign, Size 1020T, Rating 3600 Rpm | AK3ZBX 0064971020T3600 RPMGrid€145.22
BALDOR / DODGE 006505 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm | AK3ZBZ 0065051030T3600 RPMGrid€236.45
BALDOR / DODGE 006561 Metallic Coupling Grid-Lign, Size 1080T, Rating 3600 Rpm | AK3ZCB 0065611080T3600 RPMGrid€884.48
BALDOR / DODGE 006533 Metallic Coupling Grid-Lign, Size 1050T, Rating 3600 Rpm | BB2AWU 0065331050T3600 RPMGrid€394.08
BALDOR / DODGE 006517 Metallic Coupling Grid-Lign, Size 1040T, Rating 3600 Rpm | BB2CAM 0065171040T3600 RPMGrid€283.15
BALDOR / DODGE 006575 Metallic Coupling Grid-Lign, Size 1100T, Rating 2440 Rpm | BB2FCF 0065751100T2440 RPMGrid€1,582.15
BALDOR / DODGE 006516 Metallic Coupling Grid-Lign, Size 1040T, Rating 3600 Rpm | BB2FRA 0065161040T3600 RPMGrid€283.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006569 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm
€1,129.69 /unit