Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 006560 Metallic Coupling Grid-Lign, Shaft Size 1.3750 Inch, Rating 3600 Rpm | BA9TQV

BALDOR / DODGE 006560 1020T31/35 Metallic Coupling Grid-Lign, Shaft Size 1.3750 Inch, Rating 3600 Rpm

Item: BA9TQV Model: 006560Cross Ref: 1020T31/35
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€161.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1 3/8"
Size1020T
Speed3600 RPM
TypeGrid

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 006312 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm | AK3ZBG 006312Grid-€505.00
BALDOR / DODGE 006314 Metallic Coupling Grid-Lign, Size 1110T, Rating 2250 Rpm | AK3ZBJ 006314Grid-€2,387.81
BALDOR / DODGE 006398 Metallic Coupling Grid-Lign, Shaft Size 1.6250 Inch, Rating 3600 Rpm | AK3ZBN 006398Grid-€159.81
BALDOR / DODGE 006987 Metallic Coupling Grid-Lign, Shaft Size 1.6250 Inch, Rating 3600 Rpm | AK3ZBP 006987Grid-€193.40
BALDOR / DODGE 006990 Metallic Coupling Grid-Lign, Shaft Size 1.7500 Inch, Rating 3600 Rpm | AK3ZBQ 006990Grid-€265.65
BALDOR / DODGE 006568 Metallic Coupling Grid-Lign, Shaft Size 2.8750 Inch, Rating 3600 Rpm | AK3ZBR 006568Grid-€265.65
BALDOR / DODGE 006431 Metallic Coupling Grid-Lign, Shaft Size 2.8750 Inch, Rating 3600 Rpm | AK3ZBT 006431Grid-€334.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006560 1020T31/35 Metallic Coupling Grid-Lign, Shaft Size 1.3750 Inch, Rating 3600 Rpm
€161.35 /unit