BALDOR / DODGE 006514 Metallic Coupling Grid-Lign, Shaft Size 2.25 Inch, Rating 3600 Rpm | BB7YWU

BALDOR / DODGE 006514 1080T31/35 Metallic Coupling Grid-Lign, Shaft Size 2.25 Inch, Rating 3600 Rpm

Item: BB7YWU Model: 006514Cross Ref: 1080T31/35
In Stock

Get it by Tuesday, Jun 10

€452.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2 1/4"
Size1080T
Speed3600 RPM
TypeGrid

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 006312 Metallic Coupling Grid-Lign, Size 1090T, Rating 3600 Rpm | AK3ZBG 006312Grid-€505.00
BALDOR / DODGE 006314 Metallic Coupling Grid-Lign, Size 1110T, Rating 2250 Rpm | AK3ZBJ 006314Grid-€2,387.81
BALDOR / DODGE 006398 Metallic Coupling Grid-Lign, Shaft Size 1.6250 Inch, Rating 3600 Rpm | AK3ZBN 006398Grid-€159.81
BALDOR / DODGE 006987 Metallic Coupling Grid-Lign, Shaft Size 1.6250 Inch, Rating 3600 Rpm | AK3ZBP 006987Grid-€193.40
BALDOR / DODGE 006990 Metallic Coupling Grid-Lign, Shaft Size 1.7500 Inch, Rating 3600 Rpm | AK3ZBQ 006990Grid-€265.65
BALDOR / DODGE 006568 Metallic Coupling Grid-Lign, Shaft Size 2.8750 Inch, Rating 3600 Rpm | AK3ZBR 006568Grid-€265.65
BALDOR / DODGE 006431 Metallic Coupling Grid-Lign, Shaft Size 2.8750 Inch, Rating 3600 Rpm | AK3ZBT 006431Grid-€334.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006514 1080T31/35 Metallic Coupling Grid-Lign, Shaft Size 2.25 Inch, Rating 3600 Rpm
€452.46 /unit