Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 006334 Metallic Coupling Grid-Lign, Size 1080T, Rating 3600 Rpm | AK3ZBL

BALDOR / DODGE 006334 1080T31/35 Metallic Coupling Grid-Lign, Size 1080T, Rating 3600 Rpm

Item: AK3ZBL Model: 006334Cross Ref: 1080T31/35
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€716.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentBushed
Size1080T
Speed3600 RPM
TypeGrid

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeBore ToleranceBushing TypePrice
BALDOR / DODGE 006290 Metallic Coupling Grid-Lign, Size 1020T, Rating 3600 Rpm | AK3YML 006290Grid--€46.71
BALDOR / DODGE 006581 Metallic Coupling Grid-Lign, Shaft Size 0.6250 Inch, Rating 3600 Rpm | AK3YMM 006581Grid--€72.24
BALDOR / DODGE 006582 Metallic Coupling Grid-Lign, Shaft Size 0.7500 Inch, Rating 3600 Rpm | AK3YMN 006582Grid--€72.24
BALDOR / DODGE 006583 Metallic Coupling Grid-Lign, Shaft Size 0.8750 Inch, Rating 3600 Rpm | AK3YMP 006583Grid--€72.24
BALDOR / DODGE 006291 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm | AK3YMT 006291Grid--€65.68
BALDOR / DODGE 006318 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm | AK3YMU 006318Grid--€218.93
BALDOR / DODGE 006585 Metallic Coupling Grid-Lign, Shaft Size 0.6250 Inch, Rating 3600 Rpm | AK3YMV 006585Grid--€94.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006334 1080T31/35 Metallic Coupling Grid-Lign, Size 1080T, Rating 3600 Rpm
€716.81 /unit