Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 004577 Elastomeric Coupling D-Flex, Shaft Size 1.8750 Inch, Rating 4500 Rpm | AK3ZRW

BALDOR / DODGE 004577 8S X 1-7/8 Elastomeric Coupling D-Flex, Shaft Size 1.8750 Inch, Rating 4500 Rpm

Item: AK3ZRW Model: 004577Cross Ref: 8S X 1-7/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1 7/8"
Size8
Speed4500 RPM
TypeSleeve

Shipping Info:

Ship weight (kg) 1.917
Ship height (cm)12.7
Ship length (cm)13.21
Ship width (cm)12.95
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 004976 Elastomeric Coupling D-Flex, Size 5, Rating 7600 Rpm | AK3ZJF 004976Sleeve-€38.47
BALDOR / DODGE 004500 Elastomeric Coupling D-Flex, Shaft Size 0.6250 Inch, Rating 7600 Rpm | AK3ZJJ 004500Sleeve-€38.47
BALDOR / DODGE 004502 Elastomeric Coupling D-Flex, Shaft Size 0.7500 Inch, Rating 7600 Rpm | AK3ZJM 004502Sleeve-€38.47
BALDOR / DODGE 004504 Elastomeric Coupling D-Flex, Shaft Size 0.8750 Inch, Rating 7600 Rpm | AK3ZJR 004504Sleeve-€38.47
BALDOR / DODGE 004505 Elastomeric Coupling D-Flex, Shaft Size 0.9375 Inch, Rating 7600 Rpm | AK3ZJW 004505Sleeve-€38.47
BALDOR / DODGE 004506 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 7600 Rpm | AK3ZJZ 004506Sleeve-€38.47
BALDOR / DODGE 004507 Elastomeric Coupling D-Flex, Shaft Size 1.0625 Inch, Rating 7600 Rpm | AK3ZKD 004507Sleeve-€38.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 004577 8S X 1-7/8 Elastomeric Coupling D-Flex, Shaft Size 1.8750 Inch, Rating 4500 Rpm
€85.49 /unit