BALDOR / DODGE 004114 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 7.0 Inch | BD6RMW

BALDOR / DODGE 004114 P4B-BAR-700 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 7.0 Inch

Item: BD6RMW Model: 004114Cross Ref: P4B-BAR-700
In Stock

Get it by Monday, Jun 16

€8,553.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing Type4 Bolt Pillow Block
Insert MaterialSteel
Max. Speed100 RPM
Shaft Size7"

Shipping Info:

Ship weight (kg) 139.5
Ship height (cm)29.21
Ship length (cm)58.42
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 230050 P4B-BAA-115 Pillow Block Plain Sleeve Bearing Unit | BD6JUT P4B-BAA-115 230050------€626.60
BALDOR / DODGE 004093 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 3.50 Inch | BD6KMY 0040933 1/2"250 RPMRoundSteelCast Iron4 Bolt Pillow Block€1,192.68
BALDOR / DODGE 004075 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 2.50 Inch | BD6LLV 0040752 1/2"350 RPMRoundSteelCast Iron4 Bolt Pillow Block€576.76
BALDOR / DODGE 004096 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 3.9375 Inch | BD6MKG 0040963.938"200 RPMRoundSteelCast Iron4 Bolt Pillow Block€1,627.04
BALDOR / DODGE 004063 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 2.0 Inch | BD6WJN 0040632"450 RPMRoundSteelCast Iron4 Bolt Pillow Block€409.42
BALDOR / DODGE 004102 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 4.4375 Inch | BD6YPC 0041024.438"200 RPMRoundSteelCast Iron4 Bolt Pillow Block€3,615.41
BALDOR / DODGE 230062 P4B-BAA-215 Pillow Block Plain Sleeve Bearing Unit | BD7BWQ P4B-BAA-215 230062------€1,012.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 004114 P4B-BAR-700 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 7.0 Inch
€8,553.44 /unit