BALDOR / DODGE 004084 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 3.0 Inch | BD6ZZM

BALDOR / DODGE 004084 P4B-BAR-300 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 3.0 Inch

Item: BD6ZZM Model: 004084Cross Ref: P4B-BAR-300
Limited Availability
€818.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing Type4 Bolt Pillow Block
Insert MaterialSteel
Max. Speed300 rpm
Shaft Size3.000"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 004084 P4B-BAR-300 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 3.0 Inch
€818.86 /unit