Flat Shipping

Flat Shipping at €24.99 + VAT

DMT W4F Whetstone, 5 1/2 Inch Width, For All Sizes of Knives/Garden Tools, Diamond Surface | CR2ZVQ

DMT W4F Whetstone, 5 1/2 Inch Width, For All Sizes of Knives/Garden Tools, Diamond Surface

Item: CR2ZVQ Model: W4FCross Ref: 703U53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Device MaterialDiamond Surface
For Use With Mfr. Model NumberRp_All Sizes Of Knives, Garden Tools
IncludesLeather Pouch
MaterialDiamond Surface
TypeTapering
Width5 1/2"
Compatible With Manufacturer Model NumberAll Sizes of Knives, Garden Tools
Overall Width5 1/2"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialTypePrice
DMT W250EFNB Bench Stone, 4 1/8 Inch Width | CV4KWX W250EFNBSuperior DiamondTapering€210.33
DMT W250FCNB Bench Stone, 4 1/8 Inch Width | CV4KWY W250FCNBSuperior DiamondTapering€245.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMT W4F Whetstone, 5 1/2 Inch Width, For All Sizes of Knives/Garden Tools, Diamond Surface
€42.28 /unit