Flat Shipping

Flat Shipping at €24.99 + VAT

DMT D2K Hone Set, Diamond, Extra Fine/Fine/Coarse, 3/16 Inch Height, 7 Inch Length, 3/4 Inch Width | CP3TUW

DMT D2K Hone Set, Diamond, Extra Fine/Fine/Coarse, 3/16 Inch Height, 7 Inch Length, 3/4 Inch Width

Item: CP3TUW Model: D2KCross Ref: 42PC31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Grit Sharpening Stone
Abrasive MaterialDiamond
ColorBlue, Green, Red
Grit9, 25, 45
Height0.188"
Length7"
Number Of Pieces3
Width3/4"

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightGritAbrasive MaterialGradePrice
DMT DIAFLAT-95 Lapping Stone, Diamond, Extra Coarse, 3/8 Inch Height, 10 Inch Length, 4 Inch Width | CP3TUV DIAFLAT-953/8"95.0DiamondExtra Coarse€365.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMT D2K Hone Set, Diamond, Extra Fine/Fine/Coarse, 3/16 Inch Height, 7 Inch Length, 3/4 Inch Width
€41.03 /unit