Flat Shipping

Flat Shipping at €24.99 + VAT

DMS 05525 Dual Wristband Pediatric Tag 50pk | AC7EDU 38E606

DMS DMS 05525 Dual Wristband Pediatric Tag 50pk

Item: AC7EDU Model: DMS 05525Cross Ref: 38E606
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wristband Pediatric Tag
Product TypeWristband Triage Pediatric Tag

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)33.02
Ship width (cm)27.94
HS code3911100000
Country of OriginUS

Product Variants

ProductModelHeightPkg. Qty.Price
DMS 05006 All Risk Triage Tags 50pk | AC7ECC 38E563 DMS 05006-50€88.61
DMS 05006M Military Triage Tags 50pk | AC7ECD 38E564 DMS 05006M11 1/2"50€88.61
DMS 05420 Wristband Triage Tag 50pk | AC7EDG 38E593 DMS 05420-50€105.93
DMS 05420M Wristband Military Triage Tag 50pk | AC7EDH 38E594 DMS 05420M-50€107.82
DMS 05505 Special Needs Evacuation Tag 25pk | AC7EDP 38E602 DMS 05505-1€109.27
DMS 05582 Disaster Evacuation Tag 25pk | AC7EEE 38E616 DMS 05582-1€100.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMS DMS 05525 Dual Wristband Pediatric Tag 50pk
€135.21 /pack