Flat Shipping

Flat Shipping at €24.99 + VAT

DMC HDPZ-100 Hd Pipe Strap Zinc Plated 1 Inch 4 3/4in L | AD8HUD 4KJX1

DMC HDPZ-100 Hd Pipe Strap Zinc Plated 1 Inch 4 3/4in L

Item: AD8HUD Model: HDPZ-100Cross Ref: 4KJX1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Pipe Strap
FinishZinc Plated
Hole Dia.0.438"
Length4 3/4"
Pipe Size1"
Thickness1/8"
TypeZinc Plated
Width1 1/4"
Bolt MaterialZinc Plated Steel
Clamp MaterialSteel
Clamp Material FinishZinc-Plated
Clamp TypeTwo-Hole
For Copper Tube Size1 5/16"
For Maximum Outside Diameter1 5/16"
For Pipe Size1"
For Use OnPipe
Mounting Hole Diameter0.44"
Mounting LocationStud, Wall
Number Of Mounting Holes2
Overall Height1 8/25"
Overall Length4.75"
Overall Width1 1/4"
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)3.3
HS code7326908530
Country of OriginUS

Product Variants

ProductModelPipe SizeThicknessHole Dia.TypeFinishPrice
DMC HDPZ-50 Hd Pipe Strap Zinc Plated 1/2 Inch 4 1/8 Inch Length | AD8HUB 4KJW8 HDPZ-501/2"1/8"0.438"Zinc PlatedZinc Plated€3.67
DMC HDPZ-75 Hd Pipe Strap Zinc Plated 3/4 In | AD8HUC 4KJW9 HDPZ-753/4"1/8"0.438"Zinc PlatedZinc Plated€3.83
DMC HDPZ-125 Hd Pipe Strap Zinc Plated 1 1/4 In | AD8HUE 4KJX2 HDPZ-1251 1/4"1/8"0.438"Zinc PlatedZinc Plated€4.33
DMC HDPZ-150 Hd Pipe Strap Zinc Plated 1 1/2 In | AD8HUF 4KJX3 HDPZ-1501 1/2"1/8"0.438"Zinc PlatedZinc Plated€5.09
DMC HDPZ-200 Hd Pipe Strap Zinc Plated 2 Inch 5 13/16 Inch Length | AD8HUG 4KJX4 HDPZ-2002"1/8"0.438"Zinc PlatedZinc Plated€5.68
DMC HDPZ-250 Hd Pipe Strap Zinc Plated 2 1/2 In | AD8HUH 4KJX5 HDPZ-2502 1/2"1/4"0.438"Zinc PlatedZinc Plated€8.69
DMC HDPZ-300 Hd Pipe Strap Zinc Plated 3 Inch 7 5/16 Inch Length | AD8HUJ 4KJX6 HDPZ-3003"1/4"0.438"Zinc PlatedZinc Plated€9.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMC HDPZ-100 Hd Pipe Strap Zinc Plated 1 Inch 4 3/4in L
€4.60 /unit