Flat Shipping

Flat Shipping at €24.99 + VAT

DMC 24SS10-10 Hanging Strap Perforated 10 Feet Length 304 Stainless Steel | AD8WJJ 4NCD2

DMC 24SS10-10 Hanging Strap Perforated 10 Feet Length 304 Stainless Steel

Item: AD8WJJ Model: 24SS10-10Cross Ref: 4NCD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanging Strap
Grade304
Length10 ft.
MaterialStainless Steel
Thickness0.025"
TypePerforated
Width3/4"
Band TypePerforated, Holes
For Use OnPipe
Hole Spacing1/2"
Material GradeGrade 304
Metal Material Gauge24 ga.
Mount TypeBolt, Nail
Mounting Hole Diameter5/32", 1/4"
Overall Length10 ft.
Overall Width3/4"
Resistance PropertiesCorrosion Resistant
Strap Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)20.32
Ship length (cm)6.35
Ship width (cm)6.6
HS code7326908530
Country of OriginUS

Product Variants

ProductModelThicknessMaterialTypePrice
DMC 20SS10-10 Hanging Strap Perforated 10 Feet Length 304 Stainless Steel | AD8WJE 4NCC7 20SS10-100.038"Stainless SteelPerforated€23.51
DMC 20SS100 Hanging Strap Perforated 100 Feet Length 304 Stainless Steel | AD8WJF 4NCC8 20SS1000.038"Stainless SteelPerforated€231.51
DMC 24SS100 Hanging Strap Perforated 100 Feet Length 304 Stainless Steel | AD8WJK 4NCD3 24SS1000.025"Stainless SteelPerforated€149.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMC 24SS10-10 Hanging Strap Perforated 10 Feet Length 304 Stainless Steel
€16.66 /unit