Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON WS8F8-SS-BOP | BX7XRZ

DIXON WS8F8-SS-BOP High Pressure Wingstyle Female Plug, 20000 PSI Burst Pressure

Item: BX7XRZ Model: WS8F8-SS-BOP
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,055.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Plug
Body Size1"
Burst Pressure20000 PSI (1400 bar)
Length4.18"
Material316 Stainless Steel
Maximum Od2.25"
Maximum Operating Pressure5000 PSI (344 bar)
ThreadFemale NPTF
Thread Size1" - 11-1/2

Shipping Info:

Ship weight (kg) 1.1115
Ship height (cm)5.72
Ship length (cm)10.62
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON WS6F6-BOP | AM8RAU WS6F6-BOPWS6F6-BOP€113.76
DIXON WS10F10-SS-BOP | BX7XQT WS10F10-SS-BOPWS10F10-SS-BOP€1,095.47
DIXON WS10F10-BOP | BX7XRA WS10F10-BOPWS10F10-BOP€209.34
RFQ
DIXON WS12F12-BOP | BX7XRD WS12F12-BOPWS12F12-BOP€292.37
DIXON WS12F12-SS-BOP | BX7XRL WS12F12-SS-BOPWS12F12-SS-BOP€1,338.66
RFQ
DIXON WS16F16-SS-BOP | BX7XRR WS16F16-SS-BOPWS16F16-SS-BOP€2,202.79
RFQ
DIXON WS6F4-BOP | BX7XRU WS6F4-BOPWS6F4-BOP€109.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON WS8F8-SS-BOP High Pressure Wingstyle Female Plug, 20000 PSI Burst Pressure
€1,055.34 /unit