Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON W12BF12-B | BX7XFB

DIXON W12BF12-B Wingstyle Interchange Female Plug

Item: BX7XFB Model: W12BF12-B
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Size1 1/2" x 1 1/2"
Connection TypeQuick Disconnect x BSPP
Fitting TypePlug
GenderFemale
Hex Size2 1/4"
Length3.74"
MaterialBrass
Outside Dia.2.73"
Pressure Rating2500 psi
Temperature Rating-40°F to +250°F
Thread Size1 1/2"-11

Shipping Info:

Ship weight (kg) 1.1745
Ship height (cm)6.93
Ship length (cm)9.5
Ship width (cm)6.93
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeConnection SizeFinishPrice
DIXON E3F3 | BX6GYN E3F3Quick Disconnect x NPTF3/8"-183/8" x 3/8"Trivalent Chrome Plated€5.16
DIXON E4M4-B | BX6GZQ E4M4-BQuick Disconnect x NPTF1/2"-141/2" x 1/2"-€7.15
DIXON W10F10-B | BX6HAM W10F10-BQuick Disconnect x NPTF1 1/4"-11 1/21 1/4" x 1 1/4"-€115.57
DIXON E2M2 | BX6HAQ E2M2Quick Disconnect x NPTF1/4"-181/4" x 1/4"Trivalent Chrome Plated€3.60
DIXON E6F6-B | BX6HEV E6F6-BQuick Disconnect x NPTF3/4"-143/4" x 3/4"-€13.44
DIXON W12F12-B | BX6HFM W12F12-BQuick Disconnect x NPTF1 1/2"-11 1/21 1/2" x 1 1/2"-€169.75
DIXON E6M6-B | BX6HHH E6M6-BQuick Disconnect x NPTF3/4"-143/4" x 3/4"-€13.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON W12BF12-B Wingstyle Interchange Female Plug
€210.57 /unit