DIXON V16BF16 | BX7WVN

DIXON V16BF16 Valved Female Plug, Snap-Tite H/IH Interchange

Item: BX7WVN Model: V16BF16
Limited Availability
€422.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Size2" x 2"
Connection TypeQuick Disconnect x BSPP
Fitting TypePlug
GenderFemale
Hex Size3 1/2"
Length3 18/25"
MaterialSteel
Outside Dia.3.83"
Pressure Rating1500 psi
Temperature Rating-40°F to +250°F
Thread Size#2-11

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)9.73
Ship width (cm)9.73
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON V16BF16 Valved Female Plug, Snap-Tite H/IH Interchange
€422.38 /unit