DIXON T7WWMS-200PL Tee, Weld x Weld x Clamp Short Outlet

Item: BX7VZL Model: T7WWMS-200PL
Limited Availability
€78.76 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection Size2" x 2" x 2"
Connection TypeWeld x Weld x Clamp
FinishMechanical Polished
Fitting TypeTee
GradeGrade 316L
Length5 3/4"
MaterialStainless Steel
Mfr. SeriesT7WWMS Series

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)4.14
Ship length (cm)14.61
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON T7WWM-050PM | BX7VXZ T7WWM-050PMWeld x Weld x ClampStainless Steel€76.74
RFQ
DIXON T7WWM-075PL | BX7VYC T7WWM-075PLWeld x Weld x ClampStainless Steel€69.58
RFQ
DIXON T7WWM-150PL | BX7VYD T7WWM-150PLWeld x Weld x ClampStainless Steel€55.31
RFQ
DIXON T7WWM-100PM | BX7VYE T7WWM-100PMWeld x Weld x ClampStainless Steel€73.08
RFQ
DIXON T7WWM-200PM | BX7VYG T7WWM-200PMWeld x Weld x ClampStainless Steel€94.30
RFQ
DIXON T7WWM-050PL | BX7VYH T7WWM-050PLWeld x Weld x ClampStainless Steel€54.60
RFQ
DIXON T7WWM-300PM | BX7VYL T7WWM-300PMWeld x Weld x ClampStainless Steel€161.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T7WWMS-200PL Tee, Weld x Weld x Clamp Short Outlet
€78.76 /unit