DIXON T7MP-150PM Clamp Tee

Item: BX7VKM Model: T7MP-150PM
Limited Availability
€143.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection Size1 1/2" x 1 1/2" x 1 1/2"
Connection TypeClamp x Clamp x Clamp
FinishElectro, Mechanical Polished
Fitting TypeTee
GradeGrade 316L
Length5 3/4"
MaterialStainless Steel
Mfr. SeriesT7MP Series

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)7.32
Ship length (cm)14.61
Country of OriginUS

Product Variants

ProductModelConnection TypeHex SizeMaterialPrice
DIXON B7MP-G100 | AL8AJN B7MP-G100Clamp x Clamp--€35.68
DIXON B7MP-G150 | AL8AJP B7MP-G150Clamp x Clamp--€42.23
DIXON B7MP-G200 | AL8AJQ B7MP-G200Clamp x Clamp--€54.91
DIXON B7MP-G300 | AL8AJR B7MP-G300Clamp x Clamp--€85.02
DIXON B7MP-G400 | AL8AJT B7MP-G400Clamp x Clamp--€102.29
DIXON B7MP-G600 | AL8AJU B7MP-G600Clamp x Clamp x Clamp-Stainless Steel€370.37
DIXON B7MP-R75 | AL8AJV B7MP-R75Clamp x Clamp x Clamp3/4"Stainless Steel€65.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T7MP-150PM Clamp Tee
€143.12 /unit