DIXON T606 Grooved End Tee Fitting, 500 PSI, 6 Inch Nominal Size

Item: BX7VHZ Model: T606
Limited Availability
€138.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee Fitting
MaterialDuctile Iron
Maximum Operating Pressure500 PSI at ambient temperature 70°F (21°C)
Nominal Size6"

Shipping Info:

Ship weight (kg) 10.26
Country of OriginCN

Product Variants

ProductModelMPNPrice
DIXON T603 | AM7ENA T603T603€44.77
DIXON T604 | AM7ENB T604T604€66.24
DIXON T602 | BX7VHX T602T602€31.24
DIXON T6025 | BX7VJA T6025T6025€34.52
DIXON T608 | BX7VJB T608T608€269.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T606 Grooved End Tee Fitting, 500 PSI, 6 Inch Nominal Size
€138.90 /unit