DIXON T2KMP-050PM | BX7UPP

DIXON T2KMP-050PM Elbow, 45 Degree, 1/2 Inch Dia., 316L Stainless Steel

Item: BX7UPP Model: T2KMP-050PM
Limited Availability
€92.59 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degree
Connection Size1/2" x 1/2"
Connection TypeClamp x Clamp
FinishElectro, Mechanical Polished
Fitting Type45 Degree Elbow
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesT2KMP Series

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelGradeFinishMaterialAnglePrice
DIXON B2KMP-R600 | AL8AJC B2KMP-R600Grade 316L-Stainless Steel45°€539.35
DIXON B2KMP-G1000 | BX6VLA B2KMP-G1000Grade 304-Stainless Steel45°€1,169.40
DIXON B2KMP-G800 | BX6VLB B2KMP-G800Grade 304-Stainless Steel45°€836.85
DIXON B2KMP-G1200 | BX6VLC B2KMP-G1200----€4,029.85
DIXON B2KMP-R800 | BX6VMN B2KMP-R800Grade 316L-Stainless Steel45°€930.65
DIXON B2KS-R50P | BX6VMX B2KS-R50PGrade 316LPolishedStainless Steel45°€10.71
DIXON B2P-G150 | BX6VMZ B2P-G150----€156.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T2KMP-050PM Elbow, 45 Degree, 1/2 Inch Dia., 316L Stainless Steel
€92.59 /unit