Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON STC10 | AK2RQC

DIXON STC10 Combination Nipple, NPT Thread

Item: AK2RQC Model: STC10Cross Ref: 58CX01
Limited Availability
€21.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Nipple
Basic Pipe Fitting MaterialMetal
Connection Size1" x 1"
Connection TypeMNPT x Hose
FinishPlated
Fitting TypeNipple
GenderMale
MaterialSteel

Shipping Info:

Ship weight (kg) 0.0225
Ship length (cm)8.89
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeBarb SizeConnection SizeFinishFitting SizeFor Hose I.d.Includes Shut OffPrice
DIXON RST30 | AK2HMD RST30--------€89.54
DIXON ST1 | AK2RPH ST1Hose Barb x MNPT--1/2" x 1/2"Unplated---€10.51
DIXON ST5 | AK2RPJ ST5Hose Barb x MNPT--3/4" x 3/4"Unplated---€10.49
DIXON ST10 | AK2RPK ST10Hose Barb x MNPT--1" x 1"Unplated---€12.46
DIXON ST15 | AK2RPL ST15Hose Barb x MNPT--1 1/4" x 1 1/4"Unplated---€13.82
DIXON ST20 | AK2RPM ST20Hose Barb x MNPT--1 1/2" x 1 1/2"Unplated---€15.40
DIXON ST25 | AK2RPP ST25Hose Barb x MNPT--2" x 2"Unplated---€19.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON STC10 Combination Nipple, NPT Thread
€21.16 /unit