DIXON SSBV250 | AM8KYE

DIXON SSBV250 Stainless Steel Ball Valve Full Port, 800 PSI Wog

Item: AM8KYE Model: SSBV250
Limited Availability
€478.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
GradeGrade 316
Height7 3/4"
MaterialStainless Steel
Nominal Size2 1/2"
Pressure Rating800 psi
Product TypeBall Valve
Temp. Range-20°F to +446°F
Trim MaterialRPTFE
Width13 1/2"

Shipping Info:

Ship weight (kg) 4.5045
Ship length (cm)34.29
Ship width (cm)19.69
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialStem MaterialMaterialShapeNominal SizePressure RatingTrim MaterialPrice
DIXON BBV50 | AK2HQY BBV50---Bronze-1/2"600 psiPTFE€40.77
DIXON BBV75 | AK2HRB BBV75--BronzeBronze-3/4"600 psiPTFE€96.83
DIXON BBV100 | AK2HRE BBV100---Bronze-1"600 psiPTFE€121.97
DIXON BBV125 | AK2HRH BBV125--BronzeBronze-1 1/4"600 psiPTFE€142.11
DIXON BBV150 | AK2HRK BBV150--BronzeBronze-1 1/2"600 psiPTFE€235.64
DIXON BBV200 | AK2HRM BBV200--BronzeBronze-2"600 psiPTFE€197.16
DIXON BBV25 | AK2HRP BBV25--BronzeBronze-1/4"600 psiPTFE€60.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SSBV250 Stainless Steel Ball Valve Full Port, 800 PSI Wog
€478.26 /unit