DIXON SGH75 | AM2JDR

DIXON SGH75 Vinyl Garden Hose, Green, Rubber And Vinyl, 5/8 x 75 Ft. Size, 0 To 140 Deg. F

Item: AM2JDR Model: SGH75
Limited Availability
€131.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarden Hose
ColorGreen
Inside Dia.0.62"
Length75 ft.
MaterialRubber, Vinyl
Max. Temp.140°F
Min. Temp.0°F
Nominal Size5/8"
Pressure Rating400 psi
Resistance PropertiesAbrasion, Kink

Shipping Info:

Ship weight (kg) 4.5405
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorPrice
DIXON SGH100 | AM3BGJ SGH1000.62"Green€136.95
DIXON KRH100 | AN3AFH KRH1000.62"Green€179.30
DIXON SGH25 | AN7JJN SGH250.62"Green€49.14
DIXON KRH75 | BX7JYP KRH750.62"Green€138.92
DIXON KRH50 | BX7JYR KRH500.62"Green€108.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SGH75 Vinyl Garden Hose, Green, Rubber And Vinyl, 5/8 x 75 Ft. Size, 0 To 140 Deg. F
€131.90 /unit