DIXON SBC500SSMNPT | BX7RVQ

DIXON SBC500SSMNPT Industrial Safety Breakaway Coupling, 316, 5 Inch Size, MNPT x MNPT

Item: BX7RVQ Model: SBC500SSMNPT
Limited Availability
€9,427.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Flow1100 GPM
GradeGrade 316
Length13 4/5"
MaterialStainless Steel
Operating Pressure360 psi
Size5"
Weight35.5 lbs.
Width10 3/5"

Shipping Info:

Ship weight (kg) 15.975
Ship length (cm)35.05
Ship width (cm)26.92
Country of OriginUS

Product Variants

ProductModelMaterialOperating PressureSizeConnection TypeGradeShapePrice
DIXON MSBC200SS | BX7LAK MSBC200SSStainless Steel360 psi2"FNPT x FNPTGrade 316Straight€2,237.72
DIXON MSBC300SSMNPT | BX7LAL MSBC300SSMNPT------€4,130.64
DIXON MSBC200SSFL | BX7LAM MSBC200SSFLStainless Steel360 psi2"-Grade 316-€3,431.84
RFQ
DIXON MSBC300SS | BX7LAN MSBC300SSStainless Steel360 psi3"FNPT x FNPTGrade 316Straight€3,959.45
DIXON MSBC400SS | BX7LAP MSBC400SSStainless Steel360 psi4"-Grade 316Straight€6,349.90
DIXON MSBC300SSFL | BX7LAQ MSBC300SSFLStainless Steel360 psi3"-Grade 316-€5,502.91
DIXON MSBC600SSFL | BX7LAR MSBC600SSFLStainless Steel360 psi6"-Grade 316-€21,493.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SBC500SSMNPT Industrial Safety Breakaway Coupling, 316, 5 Inch Size, MNPT x MNPT
€9,427.98 /unit