DIXON R74BU | AM7EPX

DIXON R74BU Grooved Rigid Coupling, Style 5, 12720 Max. End Load Lbs., 175 PSI

Item: AM7EPX Model: R74BU
Limited Availability
€40.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
MaterialDuctile Iron
Max End Load12720 lbs
Maximum Operating Pressure175 PSI at 70°F (21°C)
Nominal Size4"
Pipe Od4.50"
SealNitrile Rubber

Shipping Info:

Ship weight (kg) 1.7595
Ship length (cm)19.56
Country of OriginCN

Product Variants

ProductModelMPNPrice
DIXON R725 | AN4JFL R725R725€20.79
DIXON R73 | BX6JAA R73R73€29.24
DIXON R72 | BX6KEK R72R72€24.09
DIXON R725BU | BX7NYG R725BUR725BU€20.79
DIXON R72BU | BX7PCY R72BUR72BU€24.09
DIXON R76 | BX7PDJ R76R76€52.68
DIXON R78 | BX7PDL R78R78€84.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON R74BU Grooved Rigid Coupling, Style 5, 12720 Max. End Load Lbs., 175 PSI
€40.55 /unit