DIXON R72M-2RG FRL Manifold Regulator, 83 SCFM Flow, W/Gauge

Item: BX7PDB Model: R72M-2RG
Limited Availability
€165.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
Flow Rating83 SCFM
IncludesGC620 Gauge
Inlet Pipe Size1/4"
Length4.19"
MaterialZinc
Mfr. SeriesR72 Series
Pressure Rating5 psi to 150 psi
Temp. Rating-30°F to +150°F
Width1.97"

Shipping Info:

Ship weight (kg) 0.4172
Country of OriginMX

Product Variants

ProductModelMPNPrice
DIXON R72G-2RG | AM8DWG R72G-2RGR72G-2RG€78.33
DIXON R72G-3RG | AN4WWV R72G-3RGR72G-3RG€82.61
DIXON R72G-3R | BX6KEM R72G-3RR72G-3R€67.48
DIXON R72G-2R | BX7PCZ R72G-2RR72G-2R€63.20
DIXON R72M-2R | BX7PDA R72M-2RR72M-2R€134.97
DIXON R72M-3R | BX7PDC R72M-3RR72M-3R€138.76
DIXON R72M-3RG | BX7PDD R72M-3RGR72M-3RG€133.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON R72M-2RG FRL Manifold Regulator, 83 SCFM Flow, W/Gauge
€165.55 /unit