DIXON PPP150 | AK2PKU

DIXON PPP150 Dust Plug, Polypropylene, Cam & Groove, Type P

Item: AK2PKU Model: PPP150
Limited Availability
€4.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
Connection Size1 1/2"
Fitting ShapeDust plug
Fitting TypeDust plug
Length1 7/16"
MaterialGlass Filled Polypropylene
Size1 1/2"
Width2 1/8"

Shipping Info:

Ship weight (kg) 0.063
Ship length (cm)3.66
Country of OriginUS

Product Variants

ProductModelFitting ShapeMaterialFitting TypeSizeGradeColorConnection TypePrice
DIXON PPP75 | AK2PKR PPP75Dust plugGlass Filled PolypropyleneDust plug3/4"---€1.90
DIXON PPP100 | AK2PKT PPP100Dust plugGlass Filled PolypropyleneDust plug1"---€2.18
DIXON PPP200 | AK2PKV PPP200Dust plugGlass Filled PolypropyleneDust plug2"---€4.92
DIXON PPP300 | AK2PKW PPP300Dust plugGlass Filled PolypropyleneDust plug3"---€7.27
DIXON 100-DP-BR | AK2QWE 100-DP-BRDust plugBrassDust plug1"---€32.21
DIXON 150-DP-BR | AK2QWF 150-DP-BRDust plugBrassDust plug1 1/2"---€51.07
DIXON 200-DP-BR | AK2QWG 200-DP-BRDust plugBrassDust plug2"---€49.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PPP150 Dust Plug, Polypropylene, Cam & Groove, Type P
€4.67 /unit