DIXON PPA150 | BX7MYR

DIXON PPA150 Adapter, Polypropylene, Cam and Groove, Type A Adapter x Female NPT

Item: BX7MYR Model: PPA150
Limited Availability
€5.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size1 1/2" x 1 1/2"
Connection TypeMale Fitting x MNPT
Diameter2 1/2"
Fitting ShapeType A
Fitting TypeAdapter
GenderMale x Female
Length2 3/8"
MaterialGlass Filled Polypropylene
Pressure Rating100 psi
Size1 1/2"

Shipping Info:

Ship weight (kg) 0.072
Ship length (cm)6.68
Country of OriginUS

Product Variants

ProductModelFitting ShapeMaterialGradeSizeHex SizeFinishAngleShapePrice
DIXON 50-A-BR | AK2QKP 50-A-BRType ABrass-1/2"1"---€21.56
DIXON 400-A-BR | AK2QKX 400-A-BRType ABrass-4"5"---€154.81
DIXON 600-A-BR | AK2QKY 600-A-BR-Brass-6"----€337.35
DIXON 100-A-SS | AK2QLC 100-A-SSType AStainless SteelGrade 3161"1 1/2"---€46.04
DIXON 150-A-SS | AK2QLE 150-A-SSType AStainless SteelGrade 3161 1/2"2 9/32"---€55.40
DIXON 400-A-AL | AK2QLV 400-A-ALType AAluminumGrade 356T64"5"---€57.37
DIXON 500-A-AL | AK2QLW 500-A-AL-AluminumGrade 356T65"----€93.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PPA150 Adapter, Polypropylene, Cam and Groove, Type A Adapter x Female NPT
€5.79 /unit