Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON PFNB150S Fire Hose Nozzle 1-1/2 Inch Black | AE8CZL 6CLW1

DIXON PFNB150S Fire Hose Nozzle, 1-1/2 Inch Size, Black

Item: AE8CZL Model: PFNB150SCross Ref: 6CLW1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Nozzle
Activates ByTwist
Body MaterialPolycarbonate
Bumper ColorBlack
FinishPolycarbonate
Flow Rate75 GPM
Grip TypeStandard
Inlet Size1 1/2"
MaterialPolycarbonate
Max. Pressure100 psi
Spray PatternSoild Stream
Thread TypeNPSH
Activation MethodTwist
For Use WithWater
Handle TypeStandard
Maximum Flow Rate75 GPM
Maximum Pressure100 psi
Nozzle Spray PatternSolid Stream
Product TypeFire Hose Nozzle

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)15.75
Ship length (cm)36.07
Ship width (cm)36.32
HS code8481805090
Country of OriginTW

Product Variants

ProductModelInlet SizeMax. PressureFinishBumper ColorHandle TypeThread TypeMax. Flow RateGrip TypePrice
DIXON SL075 Fire Hose Nozzle 3/4 Inch Black | AE8CZJ 6CLV9 SL0753/4"100 psiPolycarbonateRedStandard--Standard€41.69
DIXON SL100 Fire Hose Nozzle 1 Inch Red | AE8CZK 6CLW0 SL1001"100 psiPolycarbonateRedStandard--Standard€41.98
DIXON HFN100-FM VALVE & COUPLING Industrial Fog Nozzle, Fog | CP3TLE HFN100-FM1"175 psiSatinBlackStandardNPSH25 GPMStandard€207.02
DIXON SN75 VALVE & COUPLING Insulated Water Nozzle, 3/4 Inch Size, GHeight | CP3TLF SN75--------€21.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PFNB150S Fire Hose Nozzle, 1-1/2 Inch Size, Black
€39.65 /unit