DIXON N35-10S10S | BX7LDC

DIXON N35-10S10S Swivel Rocker Lug, Style N35, Double Female

Item: BX7LDC Model: N35-10S10S
Limited Availability
€156.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Connection Size1" x 1"
Connection TypeNPSH x NPSH
End Configuration Size1" x 1"
End Configuration TypeFemale NPS x Female NPSH
FinishAnodized, Hard Coated
Fitting TypeRocker Lug Adapter
GenderFemale x Female
MaterialAluminum
ShapeStraight

Shipping Info:

Ship weight (kg) 0.162
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialShapeFitting TypePrice
DIXON N35-15S15F | BX6KCZ N35-15S15FNPSH x NSTAluminumStraightRocker Lug Adapter€140.49
DIXON N35-25S25F | BX6KDH N35-25S25FNPSH x NSTAluminumStraightRocker Lug Adapter€142.05
DIXON N35-10S10F | BX7LCX N35-10S10FNPSH x NSTAluminumStraightRocker Lug Adapter€142.02
DIXON N35-10F10F | BX7LCY N35-10F10FNSTAluminumStraightRocker Lug Adapter€142.02
DIXON N35-15F25F | BX7LDA N35-15F25FNSTAluminumStraightRocker Lug Adapter€148.53
DIXON N35-15F15F | BX7LDB N35-15F15FNSTAluminumStraightRocker Lug Adapter€142.02
DIXON N35-15S15S | BX7LDD N35-15S15SNPSH x NPSHAluminumStraightRocker Lug Adapter€140.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON N35-10S10S Swivel Rocker Lug, Style N35, Double Female
€156.64 /unit