DIXON MT6020 Mechanical Tee, 6 Inch Nominal Size

Item: BX7LCC Model: MT6020
Limited Availability
€81.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
MaterialDuctile Iron
Max End Load2-5/8" lbs
Maximum Operating Pressure300 PSI at 70°F (21°C)
Size6" , 2" branch

Shipping Info:

Ship weight (kg) 3.8025
Ship length (cm)25.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON MT40125 | BX6KCX MT40125MT40125€50.46
DIXON MT4020 | BX6KDA MT4020MT4020€58.63
DIXON MT3010 | BX6KDE MT3010MT3010€53.90
DIXON MT20150 | BX7LBR MT20150MT20150€46.73
DIXON MT60125 | BX7LBU MT60125MT60125€73.59
DIXON MT2010 | BX7LBV MT2010MT2010€42.45
DIXON MT250125 | BX7LBW MT250125MT250125€44.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON MT6020 Mechanical Tee, 6 Inch Nominal Size
€81.17 /unit