DIXON M40-100UC Mill Hose, Synthetic, Single Jacket

Item: BX7KLA Model: M40-100UC
Limited Availability
€522.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
ColorWhite, Off White
Cover ConstructionPolyester Textile Braid
Cover MaterialSynthetic
Inside Diameter4"
Length100 ft.
MaterialNatural Rubber
Mawp125 psi
Nominal Size4"
Pressure Rating112 psi
SeriesFire Hose Series
Tubing MaterialPVC
TypeMill Hose

Shipping Info:

Ship weight (kg) 30.375
Ship height (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelTypePrice
DIXON M10-100UC | AL9VCJ M10-100UCDischarge Hose€157.28
DIXON M15-100UC | AM3PAH M15-100UCDischarge Hose€190.92
DIXON M20-100UC | AM4UNH M20-100UCDischarge Hose€218.74
DIXON M30-25UC | AM7KUP M30-25UCMill Hose€103.03
DIXON M15-50KAF | AM7MEP M15-50KAFMill Hose€151.54
DIXON M20-25GAX | AM8KXR M20-25GAXMill Hose€134.52
DIXON M25-50UC | AM8UKH M25-50UCMill Hose€148.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON M40-100UC Mill Hose, Synthetic, Single Jacket
€522.35 /unit