DIXON M26 | AK2RJW

DIXON M26 Hose Mender

Item: AK2RJW Model: M26
Limited Availability
€51.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Mender
MaterialPlated Iron
Size2"(50 mm)

Shipping Info:

Ship weight (kg) 1.287
Ship length (cm)23.01
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialFinishShapePrice
DIXON M1 | AK2RJQ M1----€16.84
DIXON M6 | AK2RJR M6----€21.58
DIXON M11 | AK2RJT M11----€33.70
DIXON M16 | AK2RJU M16----€28.08
DIXON M21 | AK2RJV M21----€24.72
DIXON M36 | AK2RJX M36----€78.41
DIXON TPM2 | AK2RYV TPM2Hose x HoseNylon--€0.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON M26 Hose Mender
€51.85 /unit