DIXON M15-50RAF Synthetic Single Jacket Mill Hose, 1-11/16 Inch Bowl Size, Expansion Ring

Item: AM8QPJ Model: M15-50RAF
Limited Availability
€184.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
ColorWhite , White, Off White
Cover ConstructionPolyester Textile Braid
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeFemale NST x Male NST
Inside Dia.1 1/2"
Length50 ft.
MaterialPVC, Polyester
Nominal Size1 1/2"
Product TypeMill Hose
SeriesFire Hose Series
Tubing ConstructionPVC

Shipping Info:

Ship weight (kg) 5.58
Country of OriginCN

Product Variants

ProductModelInside Dia.ColorHose ConfigurationPrice
DIXON M25-50RAF | AM2RWN M25-50RAF2 1/2"White, Off White-€297.90
DIXON M25-25RAF | AN7BNY M25-25RAF2 1/2"White, Off White-€212.84
DIXON M15-50RAS | BX6HZF M15-50RAS1 1/2"WhiteCoupled Assembly€184.02
DIXON M15-50RAT | BX6KCF M15-50RAT1 1/2"White-€221.48
DIXON M15100RAT | BX7KME M15100RAT1 1/2"White, Off White-€311.67
DIXON M15100RAF | BX7KMH M15100RAF1 1/2"White, Off White-€268.71
DIXON M15100RAS | BX7KMJ M15100RAS1 1/2"White, Off White-€268.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON M15-50RAF Synthetic Single Jacket Mill Hose, 1-11/16 Inch Bowl Size, Expansion Ring
€184.02 /unit