DIXON LW64200 | BX7KKD

DIXON LW64200 Fiberglass Sleeving, 100 Ft. Length, Fiberglass, 1000 Deg. F Max. Temp.

Item: BX7KKD Model: LW64200
Limited Availability
€406.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeving
Size4"
Length{'Length': "100'"}
MaterialFiberglass
Maximum Temperature1000°F(538°C)
Nominal Id4"(25.4 mm)
Wall Thickness1/16"

Shipping Info:

Ship weight (kg) 12.582
Ship height (cm)0.15
Country of OriginUS

Product Variants

ProductModelSizeTypeMaterialPrice
DIXON LW14200 | BX7KJL LW142007/8"SleevingFiberglass€141.53
DIXON LW12200 | BX7KJN LW122003/4"SleevingFiberglass€125.82
DIXON LW10200 | BX7KJQ LW102005/8"SleevingFiberglass€117.26
DIXON LW04200 | BX7KJR LW042001/4"SleevingFiberglass€73.50
DIXON LW06200 | BX7KJV LW062003/8"SleevingFiberglass€73.47
DIXON LW32200 | BX7KJX LW322002"SleevingFiberglass€291.13
DIXON LW08200 | BX7KJY LW082001/2"SleevingFiberglass€115.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON LW64200 Fiberglass Sleeving, 100 Ft. Length, Fiberglass, 1000 Deg. F Max. Temp.
€406.60 /unit