DIXON KHN321 Clamp Hex Nipple, 1/4 Inch Thread, 3/8 Inch Hose

Item: AM7FMY Model: KHN321Cross Ref: 55EU49
Limited Availability
€18.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Hex Nipple Adapter
Connection Size3/8" x 1/4"
Connection TypeHose x MNPT
FinishPlated
Fitting MovementRigid
Fitting StyleNipple
Fitting TypeHex Nipple
For Use With1 Clamp
GenderMale
Hose Fitting A GenderMale
Hose Fitting A TypeHose Barb
Hose Fitting B GenderMale
Includes Shut OffNo
MaterialSteel
Nipple Grip TypeHex
ReusableYes
Thread Size1/4"-18
Vacuum RatingNot Rated
Barb Size3/8"
Fitting Connection TypeHose Barb x NPT
Fitting MaterialSteel x Steel
Fitting ShapeStraight
For Hose I.d.3/8"
Hex Head Size11/16"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B Size1/4"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0405
Ship length (cm)5.87
Country of OriginUS

Product Variants

ProductModelConnection TypeFitting TypeFor Use WithThread SizeSizeGradeBasic Connection TypeFinishPrice
DIXON DMH2020 Hex Nipple Mnpt x Mnpsh 2 In x 2 In | AE8CZM 6CLW2 DMH2020MNPT x NPSHHex Nipple-#2-11 1/22" x 2"-Double Male-€43.66
DIXON DMH2025 Hex Nipple Mnpt x Mnpsh 2 In x 2-1/2 In | AE8CZN 6CLW3 DMH2025MNPT x NPSHHex Nipple----Double Male-€63.17
DIXON FM1076 Hex Nipple Fnpt x Ght Male 1 Inch x 3/4 In | AE8CZQ 6CLW5 FM1076FNPT x GHT Male-----Female x Male-€20.40
DIXON FM7610T Hex Nipple Npsh x Mnpt 3/4 In x 1 In | AE8CZV 6CLW9 FM7610TNPSH x MNPT-----Female x Male-€51.44
DIXON FMR750 | AK2FWD FMR750----3/4"Grade 316--€23.59
DIXON FMR1500 | AK2FWE FMR1500----1 1/2"Grade 316--€62.73
DIXON KHN661 | AK2LWN KHN661Hose x MNPTHex Nipple1 Clamp----Plated€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON KHN321 Clamp Hex Nipple, 1/4 Inch Thread, 3/8 Inch Hose
€18.99 /unit