DIXON KHN222 Hex Nipple, 2 Clamp, 1/4 Inch Thread, 1/4 Inch Hose

Item: AL2PPQ Model: KHN222
Limited Availability
€33.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Hex Nipple Adapter
Connection Size1/4" x 1/4"
Connection TypeHose x MNPT
FinishPlated
Fitting TypeHex Nipple
For Use With2 Clamps
GenderMale
MaterialSteel
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.036
Ship length (cm)8.41
Country of OriginUS

Product Variants

ProductModelConnection TypeFitting TypeFor Use WithThread SizeSizeGradeBasic Connection TypeFinishPrice
DIXON DMH2020 Hex Nipple Mnpt x Mnpsh 2 In x 2 In | AE8CZM 6CLW2 DMH2020MNPT x NPSHHex Nipple-#2-11 1/22" x 2"-Double Male-€43.66
DIXON DMH2025 Hex Nipple Mnpt x Mnpsh 2 In x 2-1/2 In | AE8CZN 6CLW3 DMH2025MNPT x NPSHHex Nipple----Double Male-€63.17
DIXON FM1076 Hex Nipple Fnpt x Ght Male 1 Inch x 3/4 In | AE8CZQ 6CLW5 FM1076FNPT x GHT Male-----Female x Male-€20.40
DIXON FM7610T Hex Nipple Npsh x Mnpt 3/4 In x 1 In | AE8CZV 6CLW9 FM7610TNPSH x MNPT-----Female x Male-€51.44
DIXON FMR750 | AK2FWD FMR750----3/4"Grade 316--€23.59
DIXON FMR1500 | AK2FWE FMR1500----1 1/2"Grade 316--€62.73
DIXON KHN661 | AK2LWN KHN661Hose x MNPTHex Nipple1 Clamp----Plated€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON KHN222 Hex Nipple, 2 Clamp, 1/4 Inch Thread, 1/4 Inch Hose
€33.19 /unit