Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON K8BF8 | BX7JYL

DIXON K8BF8 ISO-A Plug, NPTF Thread, 1 Inch Thread, Steel

Item: BX7JYL Model: K8BF8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Size1" x 1"
Connection TypeQuick Disconnect x BSPP
FinishTrivalent Chrome Plated
Fitting TypePlug
GenderFemale
Hex Size1 5/8"
Length2.87"
MaterialSteel
Outside Dia.1.79"
Pressure Rating4000 psi
Temperature Rating-40°F to +250°F
Thread Size#1-11

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)4.55
Ship length (cm)7.29
Ship width (cm)4.55
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON H2M3 | BX7HHH H2M3Steel--€18.80
DIXON H4M6-S | BX7HJL H4M6-SStainless Steel--€95.54
RFQ
DIXON H4F4-HV | BX7HJV H4F4-HVSteel--€26.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON K8BF8 ISO-A Plug, NPTF Thread, 1 Inch Thread, Steel
€53.26 /unit