DIXON ICL0812 Imported Clear Pvc Tubing, Clear, 100 Ft. Length, Pvc, 14 To 149 Deg. F

Item: BX7JLL Model: ICL0812
Limited Availability
€111.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorClear
Inside Dia.1/2"
Length100 ft.
Nominal Size3/4"
Outside Dia.3/4"
Pressure Rating50 psi
Product TypeTubing
Temperature Rating14°F to 149°F

Shipping Info:

Ship weight (kg) 5.67
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.ColorPrice
DIXON CL1216 | AK2FWG CL12163/4"1"Clear€258.77
DIXON BR1218 | AK2GPE BR12183/4"1.024"Clear€784.90
DIXON CL1620 | AK2QZN CL1620---€335.87
DIXON CL0608 | AK2TDR CL06080.37"1/2"Clear€84.18
DIXON CL1014 | AK2TDT CL10140.62"0.87"Clear€253.28
DIXON CL0610 | AK2TDV CL06100.37"0.62"Clear€155.55
DIXON CL0812 | AL4EHH CL08121/2"3/4"Clear€187.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON ICL0812 Imported Clear Pvc Tubing, Clear, 100 Ft. Length, Pvc, 14 To 149 Deg. F
€111.17 /unit