DIXON HTE8OF10 | BX7JGV

DIXON HTE8OF10 Connect Under Pressure Plug, ORB Thread, 1-5/8 Inch Thread, Size 1 Inch

Item: BX7JGV Model: HTE8OF10
Limited Availability
€327.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick-Connect Plug
Connection Size1" x 1 5/8"
Connection TypeQuick Disconnect x ORB
Dimension StandardsISO 16028
FinishZinc, Nickel Plated
Fitting TypePlug
For Use WithHTZ And HT Series Couplers
GenderFemale
Hex Size2 3/16"
Length5"
MaterialSteel
Outside Diameter2.47"
Pressure Rating5000 psi
SeriesHTE Series
Temperature Rating70°F
Thread Size1 5/8"-12

Shipping Info:

Ship height (cm)6.27
Ship length (cm)12.7
Ship width (cm)6.27
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON WS12F12 | AM4VRB WS12F12Steel€278.47
DIXON WS16F16 | AM4VXE WS16F16Steel€497.36
DIXON WS6F6 | AM4VXF WS6F6Steel€98.59
DIXON HTE3F4 | BX6HDZ HTE3F4Steel€91.83
DIXON WS10F10 | BX6KKB WS10F10-€187.98
DIXON WS8F8 | BX6KKD WS8F8Steel€118.34
DIXON HTE3BF4 | BX7JFY HTE3BF4Steel€97.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HTE8OF10 Connect Under Pressure Plug, ORB Thread, 1-5/8 Inch Thread, Size 1 Inch
€327.90 /unit