Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON HS4F4 Interchange Steam Plug, NPTF Thread, 1/2 Inch Thread, Steel

Item: BX7HZU Model: HS4F4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
Connection Size1/2" x 1/2"
Connection TypeQuick Disconnect x NPTF
Fitting TypePlug
GenderFemale
Hex Size1 1/16"
Length1.94"
MaterialSteel
Outside Dia.1.17"
Pressure Rating200 psi
SeriesHS Series
Temperature Rating-70°F to +400°F
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.97
Ship length (cm)4.93
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeBody SizeInterchange TypeHose Fitting GenderBarbedBarb SizeConnection SizePrice
DIXON N4S4 Barb To Bowes Nipple Barb 1/2 Steel | AE3CWQ 5CGH3 N4S4Quick Disconnect x Hose Barb-1/2"BowesMaleYes1/2"1/2" x 1/2"€28.38
DIXON N4S6 Barb To Bowes Nipple Barb 1/2 Steel | AE3CWR 5CGH4 N4S6Quick Disconnect x Hose Barb-1/2"BowesMaleYes3/4"1/2" x 3/4"€33.31
DIXON N4S4-B Barb To Bowes Nipple Barb 1/2 Brass | AE3CWT 5CGH5 N4S4-BHose Barb-1/2"BowesMaleYes1/2"-€48.38
DIXON N4S6-B Barb To Bowes Nipple Barb 1/2 Brass | AE3CWU 5CGH6 N4S6-BHose Barb-1/2"BowesMaleYes3/4"-€45.85
DIXON N4M4 Male To Bowes Nipple (m)npt 1/2 Steel | AE3CWZ 5CGJ1 N4M4Quick Disconnect x NPTF1/2"-141/2"BowesMaleNo-1/2" x 1/2"€29.42
DIXON N4M6 Male To Bowes Nipple (m)npt 1/2 Steel | AE3CXA 5CGJ2 N4M6Quick Disconnect x NPTF3/4"-141/2"BowesMaleNo-1/2" x 3/4"€29.67
DIXON N4M4-B Male To Bowes Nipple (m)npt 1/2 Brass | AE3CXB 5CGJ3 N4M4-B--1/2"BowesMaleNo--€46.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HS4F4 Interchange Steam Plug, NPTF Thread, 1/2 Inch Thread, Steel
€34.83 /unit