Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON HPFN150NST Fire Hose Nozzle 1-1/2 Inch Black | AE8CZH 6CLV8

DIXON HPFN150NST Fire Hose Nozzle 1-1/2 Inch Black

Item: AE8CZH Model: HPFN150NSTCross Ref: 6CLV8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€254.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Nozzle
Activates ByTwist
Body MaterialBrass
Bumper ColorBlack
FinishBrass
Flow Rate117 GPM
For Use WithWater
Grip TypeStandard
Handle TypeStandard
Inlet Size1 1/2"
MaterialBrass
Max. Pressure100 psi
Spray PatternSolid Stream
Activation MethodTwist
Maximum Flow Rate117 GPM
Maximum Pressure275 psi
Nozzle Spray PatternSolid Stream
Product TypeFire Hose Nozzle
StandardsFM APPROVED
Thread TypeNST

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)7.62
Ship length (cm)11.94
Ship width (cm)11.43
HS code7412200035
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HPFN150NST Fire Hose Nozzle 1-1/2 Inch Black
€254.14 /unit