DIXON H515R50RAS Nitrile Covered Fire Hose, Light Duty, 1-13/16 Inch Bowl Size, 1-1/2 Inch Hose

Item: BX7HKN Model: H515R50RAS
Limited Availability
€411.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
ColorRed
Connection TypeNPSH
ConstructionThin Ribbed Nitrile Outer
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeMale NPSH x Female NPSH
Inside Dia.1 1/2"
Length50 ft.
MaterialNitrile
Max. Working Pressure225 psi
Resistance PropertiesAbrasion, Chemical, Cold, Heat, Ozone
SeriesFire Hose Series
TypeFire Hose

Shipping Info:

Ship weight (kg) 7.5375
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorMaterialPrice
DIXON H615Y50RAF | AL8ZPN H615Y50RAF1 1/2"YellowNitrile€482.35
DIXON H515R50RAF | AM2DYG H515R50RAF1 1/2"RedNitrile€411.77
DIXON H625Y50UC | AM4UXL H625Y50UC2 1/2"YellowNitrile€633.06
DIXON H630Y50UC | AM6AVU H630Y50UC3"YellowNitrile€711.56
DIXON H615Y50RBF | AN4ZNH H615Y50RBF1 1/2"YellowNitrile€531.80
DIXON H525R50UC | AN6JYH H525R50UC2 1/2"RedNitrile€558.37
DIXON H615Y50UC | BX6JZM H615Y50UC1 1/2"YellowNitrile€420.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON H515R50RAS Nitrile Covered Fire Hose, Light Duty, 1-13/16 Inch Bowl Size, 1-1/2 Inch Hose
€411.77 /unit