DIXON GWH2400 | AL4QMM

DIXON GWH2400 Grease Whip Hose Assembly, 24 Inch Length, 1/8 Inch-27 Male Thread Size

Item: AL4QMM Model: GWH2400
Limited Availability
€31.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Connection Size1/8"
End Configuration Size1/8" x 1/8"
End Configuration TypeMNPT x MNPT
For Use WithHand Grease Guns
Hose ColorBlack
Internal Diameter3/16"
Length24"
MaterialBrass
Other FeaturesSAE 100R1-AT
Pressure Rating3000 psi
Product TypeHose Assembly
SeriesBrass Fittings Series

Shipping Info:

Ship weight (kg) 0.126
Ship length (cm)60.96
Country of OriginUS

Product Variants

ProductModelHose ColorMaterialPrice
DIXON GWH0800 | AL4QMJ GWH0800BlackBrass€15.69
DIXON GWH1200 | AL4QMK GWH1200BlackBrass€18.12
DIXON GWH1800 | AL4QML GWH1800BlackBrass€23.35
DIXON GWH3600 | AL4QMN GWH3600BlackBrass€35.11
DIXON GWH1200S | AZ4MKE GWH1200S-Brass€23.79
DIXON GWH0800S | AZ6DZB GWH0800S-Brass€24.99
DIXON GWH1800S | AZ6EWP GWH1800S-Brass€28.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GWH2400 Grease Whip Hose Assembly, 24 Inch Length, 1/8 Inch-27 Male Thread Size
€31.13 /unit