DIXON GLSC415 Liquid Filled Stainless Case Gauge, 2-1/2 Inch Face, 1/4 Inch CBM, 0-100PSI

Item: AL6NGD Model: GLSC415
Limited Availability
€46.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy+/-2-1-2%
Case MaterialStainless Steel
Connection Size1/4"
Dial Size2 1/2"
Lens MaterialPolycarbonate
Mounting TypeCenter Back
Pointer MaterialAluminum
Pressure Range0 psi to 100 psi
Temp. Rating-4°F to +150°F

Shipping Info:

Ship weight (kg) 0.2475
Country of OriginUS

Product Variants

ProductModelPressure RangeMounting TypeAccuracyDial SizeCase MaterialLens MaterialConnection SizePointer MaterialPrice
DIXON GLP530 | AK2TYF GLP5300 psi to 600 psiLower Back+/-3-2-3%2 1/2"--1/4"-€34.06
DIXON GLBR300 | AL2PQB GLBR300--------€115.34
DIXON GLBR3000 | AL2PQM GLBR3000--------€128.34
DIXON GLBR600 | AL2PQN GLBR600--------€115.34
DIXON GLBR160 | AL2PQP GLBR1600 psi to 160 psiLower Back+/-2-1-2%2 1/2"Cast BrassAcrylic--€115.34
DIXON GLS445 | AL2XPH GLS445--------€42.12
DIXON GLBR1000 | AL2ZUL GLBR1000--------€115.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GLSC415 Liquid Filled Stainless Case Gauge, 2-1/2 Inch Face, 1/4 Inch CBM, 0-100PSI
€46.46 /unit