Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON GFAS21 Boss Female NPT Adapter, 1-1/2 Inch Thread, Plated Iron/Steel

Item: BX6KAR Model: GFAS21Cross Ref: 58DL96
Limited Availability
€187.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size1 1/2" x 1 1/2"
Connection TypeGround Joint Wing Nut x FNPT
FinishPlated
Fitting TypeAdapter
GenderFemale
Length3 25/32"
MaterialIron, Steel
SeriesGFA Series
ShapeStraight

Shipping Info:

Ship weight (kg) 0.243
Ship length (cm)9.6
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelConnection TypeFitting TypeMaterialPrice
DIXON GFAS6 | AL8VJM GFAS6Ground Joint Wing Nut x FNPTAdapterIron, Steel€86.37
DIXON GFAS11 | AL8VJN GFAS11Ground Joint Wing Nut x FNPTAdapterIron, Steel€98.22
DIXON GFAS36 | BX7GYA GFAS36Ground Joint Wing Nut x FNPTAdapterIron, Steel€231.09
RFQ
DIXON GFAS26 | BX7GYD GFAS26Ground Joint Wing Nut x FNPTAdapterIron, Steel€141.08
DIXON GFAS16 | BX7GYG GFAS16Ground Joint Wing Nut x FNPTAdapterIron, Steel€103.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GFAS21 Boss Female NPT Adapter, 1-1/2 Inch Thread, Plated Iron/Steel
€187.52 /unit