DIXON GC225 | AK2RZZ

DIXON GC225 Standard Dry Gauge, 2 Inch Face, 1/4 Inch Center Back Mount, 0-100 PSI

Item: AK2RZZ Model: GC225
Limited Availability
€25.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Accuracy+/-3-2-3%
Connection Size1/4"
Dial Size2"
Lens MaterialPolycarbonate
Mounting TypeCenter Back
Pointer MaterialAluminum
Pressure Range0 psi to 100 psi
Temperature Rating-40°F to +150°F
TypeDry Gauge

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelDial SizeMounting TypePressure RangeTemperature RatingCase MaterialConnection SizeLens MaterialPointer MaterialPrice
DIXON GC620 | AK2TEJ GC6201 1/2"Center Back0 psi to 160 psi-40°F to +150°F--PolycarbonateAluminum€26.09
DIXON GC230 | AK2TNU GC2302"Center Back0 psi to 160 psi-40°F to +150°F-1/4"PolycarbonateAluminum€26.34
DIXON GL335 | AK2TXY GL3352 1/2"Lower Back0 psi to 160 psi-40°F to +150°F--PolycarbonateAluminum€20.86
DIXON GL130 | AL2CNL GL1302"Lower Back0 psi to 160 psi-40°F to +150°F-1/4"-Aluminum€19.48
DIXON GL340 | AL2CUK GL3402 1/2"Lower Back0 psi to 200 psi-40°F to +150°F--PolycarbonateAluminum€20.86
DIXON GL125 | AL2DWB GL1252"Lower Back0 psi to 100 psi-40°F to +150°F--PolycarbonateAluminum€23.40
DIXON GC605 | AL2HLG GC6051 1/2"Center Back0 psi to 30 psi-40°F to +150°F--PolycarbonateAluminum€17.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GC225 Standard Dry Gauge, 2 Inch Face, 1/4 Inch Center Back Mount, 0-100 PSI
€25.14 /unit