DIXON GB66 Boss Ground Joint Stem, Plated Iron, 6 Inch Size

Item: BX7GUM Model: GB66
Limited Availability
€263.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem
Connection Size6" x 6"
Connection TypeHose Stem x MNPT
FinishPlated
Fitting TypeGround Joint Stem
GenderMale
MaterialSteel
Temp. Rating450°F

Shipping Info:

Ship weight (kg) 7.2
Ship length (cm)22.07
Country of OriginUS

Product Variants

ProductModelMaterialConnection SizeFinishConnection TypeOrientationPrice
DIXON GB6-1 | AN7NMR GB6-1Steel1/2" x 1/2"PlatedHose Stem x MNPT-€26.81
DIXON BGB11 | AN7VNH BGB11Brass---Straight€68.90
DIXON BGB6 | BX6YYL BGB6Brass---Straight€73.51
DIXON GB46 | BX7GUJ GB46Iron4" x 4"PlatedHose Stem x MNPT-€135.91
DIXON GBA | BX7GUP GBASteel1/4" x 1/4"PlatedHose Stem x MNPT-€22.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GB66 Boss Ground Joint Stem, Plated Iron, 6 Inch Size
€263.75 /unit