DIXON GB23 | AK2RFR

DIXON GB23 Ground Joint Spud, 1-1/2 Inch Thread Size, Iron, Female Spud, 2 7/16 Inch Hex Head Size

Item: AK2RFR Model: GB23Cross Ref: 58CK83
Limited Availability
€67.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Fitting MaterialIron
Hex Head Size2 7/16"
MaterialPlated Iron
MaterialIron
Material GradeGrade 32510
SeatPolymer
Spud Connection TypeNPT, NPSM
Spud GenderFemale Spud
Temp. Range0°F to 450°F
ThreadNPT
Thread Size1-1/2"(40 mm)
Thread Size1 1/2"

Shipping Info:

Ship weight (kg) 0.072
Ship length (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GB23 Ground Joint Spud, 1-1/2 Inch Thread Size, Iron, Female Spud, 2 7/16 Inch Hex Head Size
€67.91 /unit